Overview
Mfr description
NVFS4200-1FZ VALVE, SOL 100VAC
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsDouble
- Solenoid Supply Voltage100 V ac
- Solenoid Supply Frequency50/60 Hz
- Solenoid Electrical EntryPlug-in Conduit Terminal
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 140 °F
- Maximum Operating Pressure145 psi
- Proof Pressure218 psi
- Seal MaterialMetal
- Operating MediumAir
- Flow Direction4-Way
- Manufacturer Product Page
- ActuationPiloted Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data