Specifications
Dimensions
- Port Sizes3/8 NPTF
- Subplate Port Size3/8 NPTF
Details
- ActuationPiloted Solenoid
- Country of OriginUS
- Flow Direction4-Way
- Manual Operation TypeLocking (Tool Required)
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Number Of SolenoidsDouble
- Operating MediumAir
- Operating Temperature Range14 to 140 °F
- Piping TypeBody Ported
- Proof Pressure218 psi
- Seal MaterialMetal
- SeriesVFS
- Solenoid Electrical EntryPlug-in Conduit Terminal
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
NVFS4200-5FZB-03T VALVE SOL/PILOT 24