Motion
NVSA4234-31A
Air Piloted Valve - Body Ported, 5 Port, 2 Position
MI ITEM #02014242
MFR #NVSA4234-31A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 2 Position
MI ITEM #02014242
MFR #NVSA4234-31A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQZ1121-5LO-N7 RUBBER SEAL, SGL SOL,

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Overall Width
    10.8 mm
  • Sonic Conductance (C)
    0.71 dm³/(s.bar)
  • Response Time
    17 ms
  • Port 1 Size/Type
    1/4 BSPT
  • Seal Material
    Rubber
  • Body Material
    Aluminum
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Overall Length
    77.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought