Overview
Mfr description
NVFS4300-5FZ-03T VALVE, SOL/PILOT OP
Specifications
- Piping TypeBody Ported Subplate Included
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 140 °F
- Overall Width62 mm
- Overall Height107 mm
- Response Time50 ms
- Maximum Operating Pressure145 psi
- Port 1 Size/Type3/8 NPTF
- Port 2 Size/Type3/8 NPTF
- Seal MaterialMetal
- Body MaterialAluminum
- Standards MetISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
- Overall Length196.5 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data