Motion
VQZ212-6LO-N7T

SMC CORP OF AMERICA
VQZ212-6LO-N7T

Solenoid-Operated Air Control Valve - 3-Way, Piloted Solenoid, 12 V dc, 1 Solenoid, L Plug, Body Ported, 1/4 in
MI ITEM #02014538
MFR #VQZ212-6LO-N7T
List Price$48.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ212-6LO-N7T

Solenoid-Operated Air Control Valve - 3-Way, Piloted Solenoid, 12 V dc, 1 Solenoid, L Plug, Body Ported, 1/4 in
MI ITEM #02014538
MFR #VQZ212-6LO-N7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.42/each for your price

Overview

Mfr description
VQZ212-6LO-N7T VALVE, BODY PORTED

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    L Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.3 (P to A/B) Cv, 0.33 (A to R) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPTF
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Length
    79 mm
  • Overall Width
    15 mm
  • Response Time
    22 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    1.3 dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text