Motion
VQZ2151-3L-C
VALVE, BASE MOUNT, *LQA
MI ITEM #02014560
MFR #VQZ2151-3L-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, BASE MOUNT, *LQA
MI ITEM #02014560
MFR #VQZ2151-3L-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQZ2151-3L-C VALVE, COMPACT (AC)

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    US
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    L Plug
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Thread Standard
    Push to Connect
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text