Motion
VV5Q11-06N7FU2-D110VAC

SMC CORP OF AMERICA
VV5Q11-06N7FU2-D110VAC

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #02014611
MFR #VV5Q11-06N7FU2-D110VAC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-06N7FU2-D110VAC

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #02014611
MFR #VV5Q11-06N7FU2-D110VAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVFS5210-3DZ VALVE SOL/PILOT 110VAC
  • Large flow capacity
  • Low power consumption
  • Long life
  • Easy maintenance
  • Fluid: Air and inert gas
  • Maximum operating pressure: 150 psi (1MPa)
  • Minimum operating pressure: Two-position 15 psi (0.1MPa); Three-position 22 psi (0.15MPa)
  • Ambient and fluid temperature range: 14°F–140°F (-10°C–60°C)
  • Lubrication not required
  • Pilot operator manual override: Non-locking push type (flush)
  • Protection construction: Dust-proof

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    5.7 Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    3/4 NPT
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    163.5 mm
  • Overall Length
    203 mm
  • Overall Width
    72 mm
  • Response Time
    25 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    2.04 W
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text