Specifications
Dimensions
- End 1 Size1/8 in
- End 2 Size8 mm
Details
- Adapter TypeFemale Connector
- Both Ends Style/TypeBSPP X Push to Connect
- Description Keyword1/8 in BSPP x 8 mm Push to Connect
- End 1 StyleBSPP
- End 2 StylePush to Connect
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)