Motion
VQZ232-5LO-N7T

SMC CORP OF AMERICA
VQZ232-5LO-N7T

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 3 (Closed Center) Position
Mi Item #02014707
MFR #VQZ232-5LO-N7T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ232-5LO-N7T

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 3 (Closed Center) Position
Mi Item #02014707
MFR #VQZ232-5LO-N7T

Mfr description
VQZ232-5LO-N7T VALVE, BODY PORTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)