Motion
VV5Q13-06FS0-NS-00T24VDC

SMC CORP OF AMERICA
VV5Q13-06FS0-NS-00T24VDC

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #02014724
MFR #VV5Q13-06FS0-NS-00T24VDC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q13-06FS0-NS-00T24VDC

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #02014724
MFR #VV5Q13-06FS0-NS-00T24VDC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    163.5 mm
  • Overall Length
    205.5 mm
  • Overall Width
    72 mm

Details

  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Fluid Comp
    Air, Inert Gas
  • Manifold Port(s)
    3/4 NPT
  • Maximum Operating Pressure
    101 psi
  • Operating Temperature Range
    14 to 140 °F
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003

Overview

Mfr description
NVFS5310-5DZ VALVE SOL/PILOT 24VDC
  • Large flow capacity
  • Low power consumption
  • Long life
  • Easy maintenance
  • Fluid: Air and inert gas
  • Maximum operating pressure: 150 psi (1MPa)
  • Minimum operating pressure: Two-position 15 psi (0.1MPa); Three-position 22 psi (0.15MPa)
  • Ambient and fluid temperature range: 14°F–140°F (-10°C–60°C)
  • Lubrication not required
  • Pilot operator manual override: Non-locking push type (flush)
  • Protection construction: Dust-proof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought