Motion
VQZ2351-3YZW
Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 110 V ac, 2 Solenoid, DIN Terminal, Base Mounted, Without Subplate
MI ITEM #02014729
MFR #VQZ2351-3YZW
List Price$99.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 110 V ac, 2 Solenoid, DIN Terminal, Base Mounted, Without Subplate
MI ITEM #02014729
MFR #VQZ2351-3YZW

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$99.26/each for your price

Overview

Mfr description
VQZ2351-3YZW VALVE, BASE MOUNT, DIN

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Product Page
  • Actuation
    3 position closed center
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text