Specifications
Dimensions
- Overall Height163.5 mm
- Overall Length256 mm
- Overall Width108 mm
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv6.8 (P to A/B) Cv, 9 (A/B to R1/R2) Cv
- Flow Direction4-Way
- Manufacturer Product Page
- Maximum Operating Pressure101 psi
- Number Of SolenoidsSingle
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 140 °F
- Piping TypeBody Ported
- Response Time160 ms
- Seal MaterialMetal
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Coil InsulationClass B
- Solenoid Electrical EntryPlug-in Conduit Terminal
- Solenoid Power Consumption2.04 W
- Solenoid Supply Voltage24 V dc
- Standards MetISO VG32, JIS B 8375-1981, JIS C 0920, JIS C 4003
- Valve FunctionSpool
Overview
Mfr description
NVFS6100-5FZ VALVE, SOL