Motion
NVFSA2101-1-X24US

SMC CORP OF AMERICA
NVFSA2101-1-X24US

VALVE W/SPL PACKAGING
Mi Item #02014818
MFR #NVFSA2101-1-X24US
Price$51.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFSA2101-1-X24US

VALVE W/SPL PACKAGING
Mi Item #02014818
MFR #NVFSA2101-1-X24US

Mfr description
NVFSA2101-1-X24US VALVE W/SPL PACKAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.51/each

Specifications

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Base Mounted
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)