Motion
NVFSA2201-1-X24US

SMC CORP OF AMERICA
NVFSA2201-1-X24US

Solenoid-Operated Air Control Valve - Body Ported, 5 Port
MI ITEM #02014823
MFR #NVFSA2201-1-X24US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFSA2201-1-X24US

Solenoid-Operated Air Control Valve - Body Ported, 5 Port
MI ITEM #02014823
MFR #NVFSA2201-1-X24US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVFSA2201-1-X24US VALVE W/SPL PACKAG

Specifications

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text