Motion
NVG342-5DZ-04NA

SMC CORP OF AMERICA
NVG342-5DZ-04NA

Solenoid-operated Air Control Valve - 1/2 in
Mi Item #02014828
MFR #NVG342-5DZ-04NA
Price$193.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVG342-5DZ-04NA

Solenoid-operated Air Control Valve - 1/2 in
Mi Item #02014828
MFR #NVG342-5DZ-04NA

Mfr description
NVG342-5DZ-04NA VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.31/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Port Sizes
    1/2 NPT
  • Subplate Port Size
    0.5000 in

Details

  • For Use With Series
    VG342
  • Manifold Port(s)
    0.5000 in
  • Operating Medium
    Air
  • Series
    VG
  • Unit Specification
    Single
  • Valve Series
    VG342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)