Motion
NVHS400-N04
PRESSURE RELIEF 3 PORT HAND VALVE
Mi Item #02014862
MFR #NVHS400-N04
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESSURE RELIEF 3 PORT HAND VALVE
Mi Item #02014862
MFR #NVHS400-N04

Mfr description
NVHS400-N04 SHUT-VALVE, 1/2" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Overall Height
    70 mm
  • Overall Length
    107 mm
  • Overall Width
    58 mm
  • Port 1 Size/Type
    1/2 NPT (Inlet)
  • Port 2 Size/Type
    1/2 NPT (Outlet)
  • Port 3 Size/Type
    3/8 (Exhaust)
  • Weight
    290 g

Details

  • Actuator Type
    Twist Selector
  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)