Motion
NVHS500-N06
PRESSURE RELIEF 3 PORT HAND VALVE
Mi Item #02014870
MFR #NVHS500-N06
Price$44.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESSURE RELIEF 3 PORT HAND VALVE
Mi Item #02014870
MFR #NVHS500-N06

Mfr description
NVHS500-N06 SHUT-VALVE, 3/4" NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.50/each

Specifications

Dimensions

  • Overall Height
    90 mm
  • Overall Length
    134 mm
  • Overall Width
    65 mm
  • Port 1 Size/Type
    1/2 Female Threaded (Outlet, Exhaust)
  • Port 2 Size/Type
    3/4 Female Threaded (IN to OUT)
  • Weight
    340 g

Details

  • Actuator Type
    Twist Selector
  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)