Motion
NVJ114A-6MOZ
Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid
Mi Item #02015001
MFR #NVJ114A-6MOZ
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid
Mi Item #02015001
MFR #NVJ114A-6MOZ

Mfr description
NVJ114A-6MOZ VALVE,SOL 12VDC,NO CON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.15/each

Specifications

Details

  • Flow Direction
    3-Way
  • For Use With Series
    VJ100
  • Maximum Temperature
    50 °C, 120 °F
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Seal Material
    Rubber
  • Series
    VJ100 700
  • Solenoid Supply Voltage
    12 V dc
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VJ100
  • Voltage Suppressor
    Surge Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)