Motion
VQZ332-5LO-N11T

SMC CORP OF AMERICA
VQZ332-5LO-N11T

VALVE, BODY PORTER (DC) *LQA
MI ITEM #02015620
MFR #VQZ332-5LO-N11T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ332-5LO-N11T

VALVE, BODY PORTER (DC) *LQA
MI ITEM #02015620
MFR #VQZ332-5LO-N11T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQZ332-5LO-N11T VALVE, BODY PORTED

Specifications

  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text