Motion
VR1210-01
SHUTTLE VALVE W/O FITTING
MI ITEM #02015667
MFR #VR1210-01
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHUTTLE VALVE W/O FITTING
MI ITEM #02015667
MFR #VR1210-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.10/each

Specifications

Dimensions

  • Overall Height
    29 mm
  • Overall Length
    38 mm
  • Overall Width
    17.2 mm
  • Port Size
    1/8 BSPT

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    7 mm²
  • Manufacturer Product Page
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile

Overview

Mfr description
VR1210-01 SHUTTLE VALVE
  • 3 port check valve
  • Max. operating pressure: 1.0MPa
  • Ambient and fluid temp: -5° to 60°C
  • Effective area (Cv): 0.38 to 0.81

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought