Motion
VR2110-01
TIME DELAY VALVE
Mi Item #02015681
MFR #VR2110-01
Price$115.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIME DELAY VALVE
Mi Item #02015681
MFR #VR2110-01

Mfr description
VR2110-01 VALVE TIME DELAY PT
  • Supply pressure: 0 to 1.0 MPa
  • Signal pressure: 0.25 to 0.8MPa
  • Time delay: 0.5 to 60s
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.91/each

Specifications

Dimensions

  • Overall Height
    72.3 mm
  • Overall Length
    74 mm
  • Overall Width
    68 mm
  • Port Size
    1/8 BSPT

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    2.5 mm²
  • Manufacturer Product Page
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)