Motion
VR3100-01G
VR3100-01G INDICATOR PNL-MT GREEN
MI ITEM #02015683
MFR #VR3100-01G
Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VR3100-01G INDICATOR PNL-MT GREEN
MI ITEM #02015683
MFR #VR3100-01G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.48/each

Specifications

Dimensions

  • Overall Length
    65.5 mm
  • Port Size
    1/8 BSPT

Details

  • Fluid Comp
    Air
  • Operating Pressure Range
    +0.1 to +0.8 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Base Mounted
  • Series
    VR
  • Standards Met
    JIS

Overview

Mfr description
VR3100-01G INDICATOR PNL-MT GREEN
  • Indicates presence of pneumatic pressure
  • Port size: Rc(PT) 1/8
  • Operating pressure: 0.1 to 0.8MPa
  • Color of indication: red, green, orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought