Motion
VR3110-01G
INDICATOR, MINIATURE PNEUMATIC
MI ITEM #02015689
MFR #VR3110-01G
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDICATOR, MINIATURE PNEUMATIC
MI ITEM #02015689
MFR #VR3110-01G

Mfr description
VR3110-01G PNEU.IND.(VSA) GREEN 1/8"
  • Miniature pneumatic indicator
  • Port size: R(PT) 1/8
  • Operating pressure: 0.15 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Overall Length
    17 mm
  • Port Size
    1/8 BSPP

Details

  • Manufacturer Product Page
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Base Mounted
  • Port Connection Type
    Threaded
  • Port Gender
    Male
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)