Motion
VR3200-01
VR3200-01 PNEU-ELEC RELAY 1/8"PT
MI ITEM #02015693
MFR #VR3200-01
Price$32.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VR3200-01 PNEU-ELEC RELAY 1/8"PT
MI ITEM #02015693
MFR #VR3200-01

Mfr description
VR3200-01 PNEU-ELEC RELAY 1/8"PT
  • Converts pneumatic signal to electric relay
  • Port size: Rc(PT) 1/8
  • Operating pressure: 0.1 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.66/each

Specifications

Dimensions

  • Overall Height
    49.2 mm
  • Overall Length
    70.7 mm
  • Overall Width
    19 mm

Details

  • Fluid Comp
    Air
  • Operating Pressure Range
    +0.1 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported (Side)
  • Series
    VR
  • Standards Met
    EN 60947-5-1:2004, JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)