Motion
VR3201-01
VR3201-01 PRESSURE SWITCH, (PT)
Mi Item #02015695
MFR #VR3201-01
Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VR3201-01 PRESSURE SWITCH, (PT)
Mi Item #02015695
MFR #VR3201-01

Mfr description
VR3201-01 PRESSURE SWITCH, (PT)
  • Converts pneumatic signal to electric relay
  • Port size: Rc(PT) 1/8
  • Operating pressure: 0.1 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.45/each

Specifications

Dimensions

  • Overall Height
    86 mm
  • Overall Length
    89.7 mm
  • Overall Width
    47.6 mm

Details

  • Fluid Comp
    Air
  • Operating Pressure Range
    +0.1 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported (Side)
  • Series
    VR
  • Standards Met
    EN 60947-5-1:2004, JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)