Motion
VS3115-025D
Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 3 Port, 2 Position, Single Solenoid
Mi Item #02015733
MFR #VS3115-025D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 3 Port, 2 Position, Single Solenoid
Mi Item #02015733
MFR #VS3115-025D

Mfr description
VS3115-025D VALVE, SOL 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    50 mm
  • Overall Length
    131 mm
  • Overall Width
    44.5 mm
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.86 (P to A) Cv, 0.88 (A to E) Cv
  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    10 ms
  • Seal Material
    Metal
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    5.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    3.6 (A to E) dm³/(s.bar), 3.8 (P to A) dm³/(s.bar)
  • Standards Met
    JIS B 8375, JIS B 8375-1981, JIS C 0920
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)