Motion
VS3135-033-T
Solenoid-Operated Air Control Valve - Single Solenoid
MI ITEM #02015755
MFR #VS3135-033-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Single Solenoid
MI ITEM #02015755
MFR #VS3135-033-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VS3135-033-T VALVE SOL 110VAC

Specifications

  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Conduit Terminal
  • Flow Coefficient Cv Flow Factor Kv
    1.8 (A to E) Cv, 1.8 (P to A) Cv
  • Operating Temperature Range
    -4 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Port Sizes
    1/8 BSPT
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 4003
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Overall Height
    64 mm
  • Overall Length
    136 mm
  • Overall Width
    50 mm
  • Response Time
    ≤30 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    100 @ 50 Hz (Inrush) V ac, 14 @ 60 Hz (Holding) V ac, 20 @ 50 Hz (Holding) V ac, 90 @ 60 Hz (Inrush) V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text