Motion
VS3135-043
Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 110 V ac, Single Solenoid, Body Ported, 1/2 in
Mi Item #02015773
MFR #VS3135-043
Price$119.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 110 V ac, Single Solenoid, Body Ported, 1/2 in
Mi Item #02015773
MFR #VS3135-043

Mfr description
VS3135-043 VALVE SOL PIPE AC & DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.02/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Overall Height
    64 mm
  • Overall Length
    136 mm
  • Overall Width
    54 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    0.5000 in

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    2.3 (P to A) Cv, 2.4 (A to E) Cv
  • Flow Direction
    2-Way
  • Flow Rate
    2.3 Cv
  • For Use With Series
    VS3000
  • Manifold Port(s)
    0.5000 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    145 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Oil-Free
    Yes
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to 1 MPa, 0 to 145 psi
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Response Time
    60 ms
  • Seal Material
    Metal
  • Series
    VS3
  • Set Pressure Range
    0 to 145 psi
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    5.5 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Sonic Conductance (C)
    18 (A to E) dm³/(s.bar), 9 (P to A) dm³/(s.bar)
  • Standards Met
    ISO VG32, JIS B 8375-1981, JIS C 4003, JIS
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    VS3000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)