Motion
VS3145-044
Solenoid-Operated Air Control Valve -
Mi Item #02015781
MFR #VS3145-044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve -
Mi Item #02015781
MFR #VS3145-044

Mfr description
VS3145-044 VALVE SOL PIPE AC & DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size - Exhaust
    1/4 BSPT
  • Port Sizes
    1/2 BSPT

Details

  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    220 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)