Motion
VS3145-065
VALVE SOL PIPE AC & DC
Mi Item #02015787
MFR #VS3145-065
Price$296.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL PIPE AC & DC
Mi Item #02015787
MFR #VS3145-065

Mfr description
VS3145-065 VALVE SOL PIPE AC & DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.03/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Port Sizes
    3/4 BSPT

Details

  • Flow Direction
    2-Way
  • Piping Type
    Inline
  • Series
    VS3
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)