Motion
VS4120-034T
VALVE SGL W/BASE 'PT'
MI ITEM #02015848
MFR #VS4120-034T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SGL W/BASE 'PT'
MI ITEM #02015848
MFR #VS4120-034T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VS4120-034T VALVE SGL W/BASE 'PT'

Specifications

  • Country of Origin
    JP
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    220 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Conduit Terminal
  • Operating Temperature Range
    -4 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Actuation
    Direct Operated Solenoid
  • Series
    VS4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text