Motion
VS7-6-FG-D-3ZM

SMC CORP OF AMERICA
VS7-6-FG-D-3ZM

Solenoid-operated Air Control Valve - 4/5 Way, Double Solenoid
Mi Item #02016064
MFR #VS7-6-FG-D-3ZM
Price$150.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FG-D-3ZM

Solenoid-operated Air Control Valve - 4/5 Way, Double Solenoid
Mi Item #02016064
MFR #VS7-6-FG-D-3ZM

Mfr description
VS7-6-FG-D-3ZM VALVE ISO DBL SOL SIZE 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.80/each

Specifications

Details

  • Flow Direction
    4/5 Way
  • For Use With Series
    VS7
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    ISO 5599
  • Number Of Ports  
    4/5
  • Number Of Solenoids
    Double
  • Oil-Free
    Yes
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Seal Material
    Metal
  • Series
    VS7
  • Set Pressure Range
    14.5 to 101.5 psi
  • Standards Met
    ISO interface size 1
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VS7
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)