Motion
NVJ3740-5MOZ
Solenoid-Operated Air Control Valve - 4-Way, Direct Acting Solenoid, 24 V dc, Double Solenoid, M Plug, Base Mounted
Mi Item #02016139
MFR #NVJ3740-5MOZ
Price$50.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, Direct Acting Solenoid, 24 V dc, Double Solenoid, M Plug, Base Mounted
Mi Item #02016139
MFR #NVJ3740-5MOZ

Mfr description
NVJ3740-5MOZ VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.48/each

Specifications

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Zinc
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    Maximum of 120 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nylon
  • Series
    VJ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class A
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)