Motion
NVJA322-M3-F
Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
MI ITEM #02016540
MFR #NVJA322-M3-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
MI ITEM #02016540
MFR #NVJA322-M3-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    28.4 mm
  • Overall Length
    32 mm
  • Overall Width
    16.4 mm
  • Port 1 Size/Type
    M3x0.5

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.05 Cv
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +100 psi
  • Normal State
    Normally Open
  • Number Of Pilots
    Single Pilot
  • Operating Medium
    Air
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    Maximum of +120 °F
  • Piping Type
    Body Ported

Overview

Mfr description
NVJA322-M3-F VALVE AIR PILOT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought