Motion
VS7-6-FG-S-9M(AC110V)

SMC CORP OF AMERICA
VS7-6-FG-S-9M(AC110V)

VALVE ISO SGL SOL SIZE 1
MI ITEM #02016563
MFR #VS7-6-FG-S-9M(AC110V)
List Price$97.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FG-S-9M(AC110V)

VALVE ISO SGL SOL SIZE 1
MI ITEM #02016563
MFR #VS7-6-FG-S-9M(AC110V)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.40/each for your price

Overview

Mfr description
VS7-6-FG-S-9M(AC110V) VALVE ISO SGL

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Operating Temperature Range
    41 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VS7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text