Motion
VS7-6-FG-S-9ZA02(AC120V)

SMC CORP OF AMERICA
VS7-6-FG-S-9ZA02(AC120V)

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #02016575
MFR #VS7-6-FG-S-9ZA02(AC120V)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FG-S-9ZA02(AC120V)

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #02016575
MFR #VS7-6-FG-S-9ZA02(AC120V)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VS7-6-FG-S-9ZA02(AC120V) VALVE, SOL,

Specifications

  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Operating Temperature Range
    41 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    1/4 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text