Motion
NVK3120-3G-M5

SMC CORP OF AMERICA
NVK3120-3G-M5

NVK3120-3G-M5
MI ITEM #02016576
MFR #NVK3120-3G-M5
List Price$44.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVK3120-3G-M5

NVK3120-3G-M5
MI ITEM #02016576
MFR #NVK3120-3G-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.31/each for your price

Overview

Mfr description
NVK3120-3G-M5 VALVE,SOL 4-WAY 110VAC

Specifications

  • Maximum Operating Pressure
    101
  • Seal Material
    Rubber
  • Flow Direction
    4 Way
  • Standards Met
    JIS
  • Body Material
    Aluminum
  • Response Time
    10
  • Series
    VK3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text