Motion
NVK3120-4D-01T

SMC CORP OF AMERICA
NVK3120-4D-01T

Solenoid-operated Air Control Valve - 4-Way, Direct Operated Solenoid, 220 V ac, Single Solenoid, DIN Terminal, Body Ported, 1/8 in
Mi Item #02016580
MFR #NVK3120-4D-01T
Price$49.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVK3120-4D-01T

Solenoid-operated Air Control Valve - 4-Way, Direct Operated Solenoid, 220 V ac, Single Solenoid, DIN Terminal, Body Ported, 1/8 in
Mi Item #02016580
MFR #NVK3120-4D-01T

Mfr description
NVK3120-4D-01T VALVE,SOL 4-WAY 220VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.54/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT, 3.17 mm
  • Overall Width
    0.7090 in, 18 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPT
  • Port Sizes
    1/8 NPTF
  • Subplate Port Size
    1/8 in NPT

Details

  • Actuation
    Direct Operated Solenoid
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VK3000
  • Manifold Port(s)
    1/8 in NPT
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 122 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    VK3000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    220 V ac
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    VK3000
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)