Motion
NVK3120-4G-M5

SMC CORP OF AMERICA
NVK3120-4G-M5

VALVE,Solenoid 4-WAY 220VAC
MI ITEM #02016586
MFR #NVK3120-4G-M5
List Price$44.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVK3120-4G-M5

VALVE,Solenoid 4-WAY 220VAC
MI ITEM #02016586
MFR #NVK3120-4G-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.31/each for your price

Overview

Mfr description
NVK3120-4G-M5 VALVE,SOL 4-WAY 220VAC

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    220 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Grommet
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    23 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Direct Operated Solenoid
  • Valve Function
    Poppet
  • Series
    VK3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text