Motion
NVK3120-5D-01T

SMC CORP OF AMERICA
NVK3120-5D-01T

VALVE,SOL 4-WAY 24VDC
MI ITEM #02016588
MFR #NVK3120-5D-01T
Price$49.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVK3120-5D-01T

VALVE,SOL 4-WAY 24VDC
MI ITEM #02016588
MFR #NVK3120-5D-01T

Mfr description
NVK3120-5D-01T VALVE,SOL 4-WAY 24VDC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.54/each

Specifications

Dimensions

  • Overall Height
    63.5 mm
  • Overall Length
    84.5 mm
  • Port Sizes
    1/8 NPTF

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    3.1 mm²
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    10 ms
  • Seal Material
    Rubber
  • Series
    VK3000
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)