Motion
NVK3120Y-5G-M5

SMC CORP OF AMERICA
NVK3120Y-5G-M5

Solenoid Valve 24VDC, LOW POWER
Mi Item #02016625
MFR #NVK3120Y-5G-M5
Price$47.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVK3120Y-5G-M5

Solenoid Valve 24VDC, LOW POWER
Mi Item #02016625
MFR #NVK3120Y-5G-M5

Mfr description
NVK3120Y-5G-M5 VALVE, SOL 24VDC, LOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.21/each

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VK3000
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)