Motion
NVK3140-3DZ
VALVE,SOL 4-WAY 110VAC
Mi Item #02016635
MFR #NVK3140-3DZ
Price$54.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE,SOL 4-WAY 110VAC
Mi Item #02016635
MFR #NVK3140-3DZ

Mfr description
NVK3140-3DZ VALVE,SOL 4-WAY 110VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.83/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    Direct Operated Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VK3000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)