Motion
NVK3140-3G
Solenoid-Operated Air Control Valve - 4 Way, 110 V ac, 1 Solenoid, Grommet, Inline, Without Subplate
Mi Item #02016639
MFR #NVK3140-3G
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4 Way, 110 V ac, 1 Solenoid, Grommet, Inline, Without Subplate
Mi Item #02016639
MFR #NVK3140-3G

Mfr description
NVK3140-3G VALVE,SOL 4-WAY 110VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.48/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Body Material
    Aluminum
  • Flow Direction
    4 Way
  • Maximum Operating Pressure
    101
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Inline
  • Response Time
    10
  • Seal Material
    Rubber
  • Series
    VK3000
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)