Motion
NVK3140-5G
Solenoid-operated Air Control Valve - 4 Way, 24 V dc
Mi Item #02016657
MFR #NVK3140-5G
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4 Way, 24 V dc
Mi Item #02016657
MFR #NVK3140-5G

Mfr description
NVK3140-5G VALVE,SOL 4-WAY 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.48/each

Specifications

Details

  • Body Material
    Aluminum
  • Flow Direction
    4 Way
  • For Use With Series
    VK3000
  • Maximum Operating Pressure
    101
  • Number Of Ports  
    4
  • Response Time
    10
  • Seal Material
    Rubber
  • Series
    VK3000
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Valve Series
    VK3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)