Motion
NVK3140-5G-01T

SMC CORP OF AMERICA
NVK3140-5G-01T

VALVE SOL/PILOT 24VDC
MI ITEM #02016659
MFR #NVK3140-5G-01T
List Price$54.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVK3140-5G-01T

VALVE SOL/PILOT 24VDC
MI ITEM #02016659
MFR #NVK3140-5G-01T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.77/each for your price

Overview

Mfr description
NVK3140-5G-01T VALVE SOL/PILOT 24VD

Specifications

  • Piping Type
    Base Mounted Subplate Included
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    2 mm²
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    Maximum of 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 NPTF
  • Manufacturer Product Page
  • Standards Met
    JIS
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Overall Height
    44.5 mm
  • Overall Length
    68 mm
  • Overall Width
    26 mm
  • Response Time
    10 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    4 W
  • Valve Function
    Poppet
  • Series
    VK3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text