Motion
NVKF332-3DZ-01T

SMC CORP OF AMERICA
NVKF332-3DZ-01T

VALVE, SOL, BODY PORTED
MI ITEM #02016693
MFR #NVKF332-3DZ-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVKF332-3DZ-01T

VALVE, SOL, BODY PORTED
MI ITEM #02016693
MFR #NVKF332-3DZ-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVKF332-3DZ-01T VALVE, SGL SOL, BODY

Specifications

  • Manufacturer Product Page
  • Manual Operation Type
    Non-Locking Push
  • Seal Material
    Rubber
  • Weight
    90 g
  • Overall Weight
    90 g
  • Operating Temperature Range
    Maximum of 122 °F
  • Overall Height
    63 mm
  • Overall Length
    83.8 mm
  • Overall Width
    25 mm
  • Response Time
    10 ms
  • Standards Met
    ISO VG32, JIS B 8374-1981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text