Motion
NVKF332-5G-M5

SMC CORP OF AMERICA
NVKF332-5G-M5

Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, Grommet, Body Ported, 5 mm
Mi Item #02016713
MFR #NVKF332-5G-M5
Price$37.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVKF332-5G-M5

Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, Grommet, Body Ported, 5 mm
Mi Item #02016713
MFR #NVKF332-5G-M5

Mfr description
NVKF332-5G-M5 VALVE SOL 3-WAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.89/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Overall Height
    28.5 mm
  • Overall Length
    70.3 mm
  • Overall Width
    25 mm
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Port Sizes
    #10–32 UNF
  • Subplate Port Size
    M5 0.8

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.11 (A to R) Cv, 0.15 (P to A) Cv
  • Flow Direction
    2-Way
  • Flow Rate
    0.11 Cv
  • For Use With Series
    VK300
  • Manifold Port(s)
    M5 x 0.8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported
  • Response Time
    10 ms
  • Seal Material
    Rubber
  • Series
    VK300
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    4.3 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.11 (A to R) dm³/(s.bar), 0.67 (P to A) dm³/(s.bar)
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    VK300
  • Wetted Parts Material
    FKM
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)