Overview
Mfr description
NVKF332-6DZ-01T VALVE, SGL SOL, BODY
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsSingle
- Solenoid Supply Voltage12 V dc
- Solenoid Electrical EntryDIN Terminal
- Manual Operation TypeNon-Locking Push
- Operating Temperature RangeMaximum of 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir
- Port Sizes1/8 NPTF
- Manufacturer Product Page
- ActuationDirect Operated Solenoid
- Valve FunctionPoppet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data