Motion
NVKF332Y-5DZ-01T

SMC CORP OF AMERICA
NVKF332Y-5DZ-01T

Solenoid-Operated Air Control Valve - 3-Way, Direct Operated Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, One-touch fitting for 1/8 in
Mi Item #02016776
MFR #NVKF332Y-5DZ-01T
Price$51.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVKF332Y-5DZ-01T

Solenoid-Operated Air Control Valve - 3-Way, Direct Operated Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, One-touch fitting for 1/8 in
Mi Item #02016776
MFR #NVKF332Y-5DZ-01T

Mfr description
NVKF332Y-5DZ-01T VALVE, SGL SOL, BOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.30/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/8 in
  • Port Sizes
    1/8 NPTF

Details

  • Actuation
    Direct Operated Solenoid
  • Flow Direction
    3-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VK300
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)