Motion
NVKF333V-5DZ-01T

SMC CORP OF AMERICA
NVKF333V-5DZ-01T

VALVE, SOL, BODY PORTED
Mi Item #02016821
MFR #NVKF333V-5DZ-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVKF333V-5DZ-01T

VALVE, SOL, BODY PORTED
Mi Item #02016821
MFR #NVKF333V-5DZ-01T

Mfr description
NVKF333V-5DZ-01T VALVE SOL 3-WAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/8 BSPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.11 (A to R) Cv, 0.15 (P to A) Cv
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Number Of Solenoids
    1
  • Operating Pressure Range
    -101.2 kPa to +0.1 MPa
  • Operating Temperature Range
    Maximum of +50 °C
  • Response Time
    15 ms
  • Series
    VK300
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.3 (dc) W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO VG32, JIS B 8374-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)